Rev-A-Shelf
Rev-A-Shelf Wood Top Mount Pull Out Double TrashWaste Containers
Mfr # 4WCTM-18DM2-162
Zoro # G107059441
product price: $140.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Maple Veneer
- Color Light Brown
- Height 17.88 in
- Width 14.75 in
- Length 22.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Rev-A-Shelf
- MFR # 4WCTM-18DM2-162
- Zoro # G107059441
- UPC # 90713045733
- Country of Origin China
- Category Cabinet Organization & Accessories
Dimensions
Height | 17.88 in |
Width | 14.75 in |
Length | 22.75 in |
Depth | 22.75 in |
Size | 14.75"W x 22.75"D x 17.88"H |
Details
Material | Maple Veneer |
Color | Light Brown |
Finish | Light Brown |
Includes | (2) White 35 qt. waste containers, (1) wood frame for 1-5/8" face frame cabinet, (1) pair of slides, mounting hardware, and Door-Mount brackets |
Description
Only one pullout trash container series has stood the test of time and that is Rev-A-Shelf® Top Mount Series Waste Containers. The Top Mount series features beautiful fully assembled dovetail wood construction and full-extension slides for total access and easy removal of your trash bins. All of the top mount series also includes a 4-way adjustable door-mount bracket that will finish off your installation by attaching your own cabinet door for easy operation. Available in various widths, depths and heights for your specific cabinet application.
- For proper performance, installation requires proper alignment
- Once installed, unit can be removed for easy cleaning
- Note: Top Mount Waste containers come in many different widths as they are specific to a cabinet opening to function properly
- Designed for only a cabinet opening width of 14-3/4"
- Door-Mount brackets: Adjustable door-mount brackets are included and required for operation
- Optional Rev-A-Shelf® lids available, sold separately
- Construction: Fully Assembled Maple Wood construction with a clear coat finish for durability
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERJOCK Flexible Packing Hook Set 1 2 3 (SU112717)
- ZORO SELECT O-Ring, Buna N, Dash 373, 9, 9.395, PK2 (U38805.018.0900)
- SCHLAGE COMMERCIAL Kit 40119 (40119)
- ALLSTAR PERFORMANCE Plastic -3 to -16 Cap Kit (ALL50800)
- REV-A-SHELF Steel Two-Tier Pullout Solid Bottom Organizer for Blind Corner Cabinets w/ Soft-Close (53PSPE-15SC-MP)
- REV-A-SHELF Rev-A-Shelf DropIn Pot and Pan Organizer for 4DPS Peg Boards (5DCD-1-CR)
- REV-A-SHELF Rev-A-Shelf Polymer Kidney 2Shelf Lazy Susans for Corner Wall Cabinets (6472-18-11-52)
- REV-A-SHELF Rev-A-Shelf Polymer Pivot and Slide Half Moon 2Shelf Organizer for Blind Corner Cabinets (6882-39-11-570)
- REV-A-SHELF Rev-A-Shelf Baking Sheet organizer for WallBase Cabinets (597-12CR-52)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Charging Drawer Replacement System wSoft Close (4WCDB-18HFLSC-1)
- SIMPLIFY Small Square Drawer Organizer in Clear (24010)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-13-52)