Revcor
Blower Whl, Dia 6 1/4 In, Width 3 1/4 In
Mfr # B631-325S CCW
Zoro # G3977032
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 6 1/4 in
- Bore Dia. (In.) 5/8 in
- Rotation CCW Closed End
- Wheel Width (In.) 3 1/4 in
- Wheel Width 3 1/4 in
Explore More Products
- REVCOR Blower Whl, Dia 7 1/8 In, Width 4 In B712-400S
- REVCOR Blower Whl, Dia 8 1/2 In, Width 3 3/4 In BC850-375HS L
- REVCOR Blower Whl, Dia 6 5/16 In, Width 2 In B631-200S L
- REVCOR Blower Whl, Dia 4 3/4 In, Width 2 15/16 In Q475-293S L
- REVCOR Blower Whl, Dia 9 1/2 In, Width 8 In 806204-SGL-1
- REVCOR Blower Whl, Dia 5 1/4 In, Width 2 15/16 In Q525-293S 2-2835-SGL
- REVCOR Blower Whl, Dia 7 7/16 In, Width 3 1/4 In B743-325S L
- REVCOR Blower Whl, Dia 3 13/16 In, Width 2 1/4 In B384-225S R
- REVCOR Blower Whl, Dia 6 5/16 In, Width 7 7/8 In C631-787D R
- CANARM Blower, Direct Drive, 3/4 hp G12-9DD
- REVCOR Blower Whl, Dia 5 1/2 In, Width 5 In C550-500D R
- Revcor Direct Drive Blower Wheels