Blade, Fan, 20 In, 1/3 HP

REVCOR| Zoro #: G1938474| Mfr #: 4C892

$58.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pitch (Deg.): 26CFM @ 0.300-In. SP: 3321Propeller Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1938474 Mfr #: 4C892
Pitch (Deg.): 26CFM @ 0.300-In. SP: 3321
Propeller Material: AluminumMax. RPM: 1140
Number of Blades: 4Rotation: CW
CFM @ 0.000-In. SP: 3540For Use With: Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
Propeller Dia. (In.): 20Spiders: Galvalume
Item: Replacement PropellerMin. HP: 1/3
Requires: Interchangeable Hex Hub 2A563 or 2A564 or 2A565Country of Origin (subject to change): United States

Description

Replacement Propeller, Propeller Dia. (In.) 20, CFM @ 0.000-In. SP 3540, CFM @ 0.300-In. SP 3321, Min. HP 1/3, Max. RPM 1140, Pitch (Deg.) 26, CW Rotation, Number of Blades 4, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters, Requires Interchangeable Hex Hub 2A563 or 2A564 or G1488952

Reviews