KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blade, Fan, 22 In, 3/4 HP

REVCOR| Zoro #: G1208767| Mfr #: 4C901

$27.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. HP: 3/4
Pitch (Deg.): 35
CFM @ 0.300-In. SP: 4445
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1208767 Mfr #: 4C901
Min. HP: 3/4Pitch (Deg.): 35
CFM @ 0.300-In. SP: 4445Propeller Material: Aluminum
Rotation: CCWMax. RPM: 1140
CFM @ 0.000-In. SP: 5940Propeller Dia. (In.): 22
Item: Replacement PropellerFor Use With: Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters
Requires: Interchangeable Hex Hub 2A563 or 2A564 or 2A565Number of Blades: 4
Spiders: GalvalumeCountry of Origin (subject to change): United States

Description

Replacement Fan Blade, Blade Diameter 22 Inches, Free Air Flow 5940 CFM, Power Rating 3/4 HP, Pitch 35 Degrees, Free Air Power 1/2 HP, Four Wing, Counter CW Rotation, For Air Conditioning Condenser

Reviews