Blower Whl, Dia 5-1/4", Width 2-1/2"

REVCOR| Zoro #: G2107375| Mfr #: Q525-250S R

$46.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Blower Wheel
Bore Dia. (In.): 5/16
Wheel Material: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2107375 Mfr #: Q525-250S R
Item: Blower WheelBore Dia. (In.): 5/16
Wheel Material: Galvanized SteelRotation: CW Closed End
Max. RPM: 3600Wheel Width (In.): 2-1/2
Type: Direct Drive, Single Inlet Forward CurveWheel Dia. (In.): 5-1/4
Country of Origin (subject to change): United States

Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia. (In.) 5-1/4, Wheel Width (In.) 2-1/2, Bore Dia. (In.) 5/16, Wheel Material Galvanized Steel, Rotation CW Closed End, 3600 Max. RPM

Reviews