Blower Whl, Dia 10 3/4 In, Width 3 In

REVCOR| Zoro #: G2189293| Mfr #: BC1075-300S L

$69.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2189293 Mfr #: BC1075-300S L
Wheel Dia. (In.): 10-3/4Item: Blower Wheel
Wheel Material: Galvanized SteelType: Direct Drive, Single Inlet Forward Curve, Concave
Bore Dia. (In.): 1/2Rotation: CCW Closed End
Max. RPM: 2025Wheel Width (In.): 3
Country of Origin (subject to change): United States

Product Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Concave, Wheel Dia 10 3/4 In, Wheel Width 3 In, Bore Dia 1/2 In, Wheel Material Galvanized Steel, Rotation Counter Clockwise Viewing Closed End, 2025 Max RPM

Product Reviews

Save 15%. Sign up for Z-mail.