Blower Whl, Dia 11 5/8 In, Width 2 1/2 In

REVCOR| Zoro #: G0511856| Mfr #: BC1162-250S R

$88.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0511856 Mfr #: BC1162-250S R
Item: Blower WheelType: Direct Drive, Single Inlet Forward Curve, Concave
Wheel Dia. (In.): 11-5/8Bore Dia. (In.): 1/2
Wheel Material: Galvanized SteelRotation: CW Closed End
Max. RPM: 2425Wheel Width (In.): 2-1/2
Country of Origin (subject to change): United States

Product Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Concave, Wheel Dia 11 5/8 In, Wheel Width 2 1/2 In, Bore Dia 1/2 In, Wheel Material Galvanized Steel, Rotation Clockwise Viewing Closed End, 2425 Max RPM

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.