JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Blower Whl, Dia 3 13/16 In, Width 1 1/2 In

REVCOR| Zoro #: G0968073| Mfr #: Q381-150S R

$42.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0968073 Mfr #: Q381-150S R
Wheel Dia. (In.): 3-13/16Type: Direct Drive, Single Inlet Forward Curve
Item: Blower WheelWheel Material: Aluminized Steel
Rotation: CW Closed EndMax. RPM: 6000
Wheel Width (In.): 1-1/2Bore Dia. (In.): 5/16
Country of Origin (subject to change): United States

Product Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 3 13/16 In, Wheel Width 1 1/2 In, Bore Dia 5/16 In, Wheel Material Aluminized Steel, Rotation Clockwise Viewing Closed End, 6000 Max RPM

Product Reviews

Save 15%. Sign up for Z-mail.