20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Blower Whl, Dia 3 13/16 In, Width 1 1/4 In

REVCOR| Zoro #: G1186385| Mfr #: B384-125S L

$89.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1186385 Mfr #: B384-125S L
Item: Blower WheelType: Direct Drive, Single Inlet Forward Curve
Wheel Material: Galvanized SteelRotation: CCW Closed End
Max. RPM: 8350Wheel Width (In.): 1-1/4
Wheel Dia. (In.): 3-13/16Bore Dia. (In.): 1/2
Country of Origin (subject to change): United States

Product Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 3 13/16 In, Wheel Width 1 1/4 In, Bore Dia 1/2 In, Wheel Material Galvanized Steel, Rotation Counter Clockwise Viewing Closed End, 8350 Max RPM

Product Reviews

Save 15%. Sign up for Z-mail.