Blower Whl, Dia 3 13/16 In, Width 2 1/4 In

REVCOR| Zoro #: G0572327| Mfr #: B384-225S L

$74.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0572327 Mfr #: B384-225S L
Item: Blower WheelType: Direct Drive, Single Inlet Forward Curve
Bore Dia. (In.): 5/16Wheel Material: Galvanized Steel
Rotation: CCW Closed EndMax. RPM: 5375
Wheel Width (In.): 2-1/4Wheel Dia. (In.): 3-13/16
Country of Origin (subject to change): United States

Product Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 3 13/16 In, Wheel Width 2 1/4 In, Bore Dia 5/16 In, Wheel Material Galvanized Steel, Rotation Counter Clockwise Viewing Closed End, 5375 Max RPM

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.