Blower Whl, Dia 4 1/4 In, Width 2 1/2 In

REVCOR| Zoro #: G1275881| Mfr #: Q425-250S R

$27.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore Dia. (In.): 3/8
Max. RPM: 4500
Wheel Dia. (In.): 4-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1275881 Mfr #: Q425-250S R
Bore Dia. (In.): 3/8Max. RPM: 4500
Wheel Dia. (In.): 4-1/4Type: Direct Drive, Single Inlet Forward Curve
Item: Blower WheelWheel Material: Aluminized Steel
Wheel Width (In.): 2-1/2Rotation: CW Closed End
Country of Origin (subject to change): United States

Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 4 1/4 In, Wheel Width 2 1/2 In, Bore Dia 3/8 In, Wheel Material Aluminized Steel, Rotation Clockwise Viewing Closed End, 4500 Max RPM

Reviews