KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower Whl, Dia 4 1/4 In, Width 2 15/16 In

REVCOR| Zoro #: G1218262| Mfr #: Q425-293S R

$67.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bore Dia. (In.): 1/4
Max. RPM: 4500
Wheel Dia. (In.): 4-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1218262 Mfr #: Q425-293S R
Bore Dia. (In.): 1/4Max. RPM: 4500
Wheel Dia. (In.): 4-1/4Type: Direct Drive, Single Inlet Forward Curve
Item: Blower WheelWheel Material: Aluminized Steel
Wheel Width (In.): 2-15/16Rotation: CW Closed End
Country of Origin (subject to change): United States

Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 4 1/4 In, Wheel Width 2 15/16 In, Bore Dia 1/4 In, Wheel Material Aluminized Steel, Rotation Clockwise Viewing Closed End, 4500 Max RPM

Reviews