Shop Alternate Products
This Product is Discontinued
Revcor
Blower Whl, Dia 4 1/4 In, Width 2 15/16 In (Discontinued)
Mfr # Q425-293S 2-2797-SGL
Zoro # G2371205
This Product is Discontinued
Key Features
- Wheel Dia. (In.) 4 1/4 in
- Bore Dia. (In.) 5/16 in
- Rotation CW Closed End
- Wheel Width (In.) 2 15/16 in
- Wheel Width 2 15/16 in