Blower Whl, Dia 4 3/4 In, Width 2 1/2 In

REVCOR| Zoro #: G2190571| Mfr #: Q475-250S L

$58.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Blower Wheel
Bore Dia. (In.): 5/16
Wheel Material: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2190571 Mfr #: Q475-250S L
Item: Blower WheelBore Dia. (In.): 5/16
Wheel Material: Galvanized SteelRotation: CCW Closed End
Max. RPM: 3600Wheel Width (In.): 2-1/2
Type: Direct Drive, Single Inlet Forward CurveWheel Dia. (In.): 4-3/4
Country of Origin (subject to change): United States

Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 4 3/4 In, Wheel Width 2 1/2 In, Bore Dia 5/16 In, Wheel Material Galvanized Steel, Rotation Counter Clockwise Viewing Closed End, 3600 Max RPM

Reviews