BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Blower Whl, Dia 4 3/4 In, Width 2 1/2 In

REVCOR| Zoro #: G1012654| Mfr #: Q475-250S R

$57.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wheel Dia. (In.): 4-3/4Bore Dia. (In.): 5/16Wheel Material: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1012654 Mfr #: Q475-250S R
Wheel Dia. (In.): 4-3/4Bore Dia. (In.): 5/16
Wheel Material: Galvanized SteelMax. RPM: 3600
Item: Blower WheelWheel Width (In.): 2-1/2
Type: Direct Drive, Single Inlet Forward CurveRotation: CW Closed End
Country of Origin (subject to change): United States

Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia. (In.) 4-3/4, Wheel Width (In.) 2-1/2, Bore Dia. (In.) 5/16, Wheel Material Galvanized Steel, Rotation CW Closed End, 3600 Max. RPM

Reviews