Blower Whl, Dia 4 3/4 In, Width 2 1/2 In

REVCOR| Zoro #: G1786653| Mfr #: Q475-250S R

$62.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Rotation: CW Closed EndWheel Dia. (In.): 4-3/4Wheel Width (In.): 2-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1786653 Mfr #: Q475-250S R
Rotation: CW Closed EndWheel Dia. (In.): 4-3/4
Wheel Width (In.): 2-1/2Item: Blower Wheel
Wheel Material: Galvanized SteelBore Dia. (In.): 1/2
Type: Direct Drive, Single Inlet Forward CurveMax. RPM: 3600
Country of Origin (subject to change): United States

Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 4 3/4 In, Wheel Width 2 1/2 In, Bore Dia 1/2 In, Wheel Material Galvanized Steel, Rotation Clockwise Viewing Closed End, 3600 Max RPM

Reviews