Blower Whl, Dia 4 3/4 In, Width 2 15/16 In

REVCOR| Zoro #: G2402145| Mfr #: Q475-293S R

$51.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2402145 Mfr #: Q475-293S R
Type: Direct Drive, Single Inlet Forward CurveItem: Blower Wheel
Wheel Material: Galvanized SteelWheel Dia. (In.): 4-3/4
Max. RPM: 3600Rotation: CW Closed End
Wheel Width (In.): 2-15/16Bore Dia. (In.): 1/2
Country of Origin (subject to change): United States

Product Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 4 3/4 In, Wheel Width 2 15/16 In, Bore Dia 1/2 In, Wheel Material Galvanized Steel, Rotation Clockwise Viewing Closed End, 3600 Max RPM

Product Reviews

Save 15%. Sign up for Z-mail.