Blower Whl, Dia 4 3/4 In, Width 3 7/16 In

REVCOR| Zoro #: G0643763| Mfr #: Q475-343S L

$41.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0643763 Mfr #: Q475-343S L
Wheel Dia. (In.): 4-3/4Item: Blower Wheel
Wheel Material: Galvanized SteelType: Direct Drive, Single Inlet Forward Curve
Max. RPM: 3600Rotation: CCW Closed End
Wheel Width (In.): 3-7/16Bore Dia. (In.): 1/2
Country of Origin (subject to change): United States

Product Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 4 3/4 In, Wheel Width 3 7/16 In, Bore Dia 1/2 In, Wheel Material Galvanized Steel, Rotation Counter Clockwise Viewing Closed End, 3600 Max RPM

Product Reviews

Save 15%. Sign up for Z-mail.