KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower Whl, Dia 4 3/4 In, Width 3 7/16 In

REVCOR| Zoro #: G0465771| Mfr #: Q475-343S R

$52.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Blower Wheel
Bore Dia. (In.): 1/2
Wheel Material: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0465771 Mfr #: Q475-343S R
Item: Blower WheelBore Dia. (In.): 1/2
Wheel Material: Galvanized SteelRotation: CW Closed End
Max. RPM: 3600Wheel Width (In.): 3-7/16
Type: Direct Drive, Single Inlet Forward CurveWheel Dia. (In.): 4-3/4
Country of Origin (subject to change): United States

Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 4 3/4 In, Wheel Width 3 7/16 In, Bore Dia 1/2 In, Wheel Material Galvanized Steel, Rotation Clockwise Viewing Closed End, 3600 Max RPM

Reviews