KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower Whl, Dia 4 9/16 In, Width 1 5/16 In

REVCOR| Zoro #: G0664361| Mfr #: BE453-128S R

$66.23 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Blower Wheel
Bore Dia. (In.): 6mm
Wheel Material: Aluminized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0664361 Mfr #: BE453-128S R
Item: Blower WheelBore Dia. (In.): 6mm
Wheel Material: Aluminized SteelRotation: CW Closed End
Max. RPM: 6300Wheel Width (In.): 1-5/16
Type: Direct Drive, Single Inlet Forward CurveWheel Dia. (In.): 4-9/16
Country of Origin (subject to change): United States

Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 4 9/16 In, Wheel Width 1 5/16 In, Bore Dia 6 mm In, Wheel Material Aluminized Steel, Rotation Clockwise Viewing Closed End, 6300 Max RPM

Reviews