PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Blower Whl, Dia 5 1/2 In, Width 1 In

REVCOR| Zoro #: G0879925| Mfr #: B550-Y-100HS R

$38.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Blower WheelMax. RPM: 5700Rotation: CW Closed End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0879925 Mfr #: B550-Y-100HS R
Item: Blower WheelMax. RPM: 5700
Rotation: CW Closed EndWheel Dia. (In.): 5-1/2
Wheel Material: Galvanized SteelWheel Width (In.): 1
Bore Dia. (In.): 5/16Type: Direct Drive, Single Inlet Forward Curve, Concave
Country of Origin (subject to change): United States

Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Concave, Wheel Dia 5 1/2 In, Wheel Width 1 In, Bore Dia 5/16 In, Wheel Material Galvanized Steel, Rotation Clockwise Viewing Closed End, 5700 Max RPM

Reviews