Blower Whl, Dia 5 1/4 In, Width 2 1/16 In

REVCOR| Zoro #: G2274736| Mfr #: Q525-206S L

$59.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2274736 Mfr #: Q525-206S L
Wheel Dia. (In.): 5-1/4Item: Blower Wheel
Wheel Material: Galvanized SteelType: Direct Drive, Single Inlet Forward Curve
Rotation: CCW Closed EndMax. RPM: 3600
Wheel Width (In.): 2-1/16Bore Dia. (In.): 1/2
Country of Origin (subject to change): United States

Product Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 5 1/4 In, Wheel Width 2 1/16 In, Bore Dia 1/2 In, Wheel Material Galvanized Steel, Rotation Counter Clockwise Viewing Closed End, 3600 Max RPM

Product Reviews

Save 15%. Sign up for Z-mail.