Blower Whl, Dia 5 1/4 In, Width 2 1/2 In

REVCOR| Zoro #: G0973865| Mfr #: Q525-250S L

$59.37 /ea

This item ships free. Details.Standard ground shipping.
Max. RPM: 3600Wheel Width (In.): 2-1/2Type: Direct Drive, Single Inlet Forward Curve
Save 15%. Sign up for Z-mail.


Zoro #: G0973865 Mfr #: Q525-250S L
Max. RPM: 3600Wheel Width (In.): 2-1/2
Type: Direct Drive, Single Inlet Forward CurveWheel Dia. (In.): 5-1/4
Bore Dia. (In.): 5/16Wheel Material: Galvanized Steel
Item: Blower WheelRotation: CCW Closed End
Country of Origin (subject to change): United States


Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia. (In.) 5-1/4, Wheel Width (In.) 2-1/2, Bore Dia. (In.) 5/16, Wheel Material Galvanized Steel, Rotation CCW Closed End, 3600 Max. RPM