Blower Whl, Dia 5-1/4 In, Width 2-1/2 In

REVCOR| Zoro #: G2287336| Mfr #: Q525-250S R

$49.69 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2287336 Mfr #: Q525-250S R
Item: Blower WheelWheel Dia. (In.): 5-1/4
Wheel Material: Galvanized SteelType: Direct Drive, Single Inlet Forward Curve
Rotation: CW Closed EndMax. RPM: 3600
Wheel Width (In.): 2-1/2Bore Dia. (In.): 1/2
Country of Origin (subject to change): United States

Product Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia. (In.) 5-1/4, Wheel Width (In.) 2-1/2, Bore Dia. (In.) 1/2, Wheel Material Galvanized Steel, Rotation CW Closed End, 3600 Max. RPM

Product Reviews

Save 15%. Sign up for Z-mail.