Blower Whl, Dia 5 1/4 In, Width 2 15/16 In

REVCOR| Zoro #: G0549753| Mfr #: Q525-293S L

$50.19 /ea

This item ships free. Details.Standard ground shipping.
Max. RPM: 3600Wheel Width (In.): 2-15/16Type: Direct Drive, Single Inlet Forward Curve
Save 15%. Sign up for Z-mail.


Zoro #: G0549753 Mfr #: Q525-293S L
Max. RPM: 3600Wheel Width (In.): 2-15/16
Type: Direct Drive, Single Inlet Forward CurveWheel Dia. (In.): 5-1/4
Bore Dia. (In.): 5/16Wheel Material: Galvanized Steel
Item: Blower WheelRotation: CCW Closed End
Country of Origin (subject to change): United States


Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 5 1/4 In, Wheel Width 2 15/16 In, Bore Dia 5/16 In, Wheel Material Galvanized Steel, Rotation Counter Clockwise Viewing Closed End, 3600 Max RPM