BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Blower Whl, Dia 5 1/4 In, Width 2 15/16 In

REVCOR| Zoro #: G1507773| Mfr #: Q525-293S L

$60.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wheel Dia. (In.): 5-1/4Bore Dia. (In.): 1/2Wheel Material: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1507773 Mfr #: Q525-293S L
Wheel Dia. (In.): 5-1/4Bore Dia. (In.): 1/2
Wheel Material: Galvanized SteelMax. RPM: 3600
Item: Blower WheelWheel Width (In.): 2-15/16
Type: Direct Drive, Single Inlet Forward CurveRotation: CCW Closed End
Country of Origin (subject to change): United States

Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia. (In.) 5-1/4, Wheel Width (In.) 2-15/16, Bore Dia. (In.) 1/2, Wheel Material Galvanized Steel, Rotation CCW Closed End, 3600 Max. RPM

Reviews