SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Blower Whl, Dia 5 1/4 In, Width 3 7/16 In

REVCOR| Zoro #: G1487866| Mfr #: Q525-343S L

$59.38 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Blower WheelWheel Material: Galvanized SteelBore Dia. (In.): 5/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1487866 Mfr #: Q525-343S L
Item: Blower WheelWheel Material: Galvanized Steel
Bore Dia. (In.): 5/16Rotation: CCW Closed End
Wheel Dia. (In.): 5-1/4Max. RPM: 3600
Type: Direct Drive, Single Inlet Forward CurveWheel Width (In.): 3-7/16
Country of Origin (subject to change): United States

Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia. (In.) 5-1/4, Wheel Width (In.) 3-7/16, Bore Dia. (In.) 5/16, Wheel Material Galvanized Steel, Rotation CCW Closed End, 3600 Max. RPM

Reviews