KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower Whl, Dia 5 1/4 In, Width 3 7/16 In

REVCOR| Zoro #: G1497702| Mfr #: Q525-343S R

$56.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bore Dia. (In.): 5/16
Max. RPM: 3600
Wheel Dia. (In.): 5-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1497702 Mfr #: Q525-343S R
Bore Dia. (In.): 5/16Max. RPM: 3600
Wheel Dia. (In.): 5-1/4Type: Direct Drive, Single Inlet Forward Curve
Item: Blower WheelWheel Material: Galvanized Steel
Wheel Width (In.): 3-7/16Rotation: CW Closed End
Country of Origin (subject to change): United States

Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 5 1/4 In, Wheel Width 3 7/16 In, Bore Dia 5/16 In, Wheel Material Galvanized Steel, Rotation Clockwise Viewing Closed End, 3600 Max RPM

Reviews