KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower Whl, Dia 5 3/4 In, Width 2 1/2 In

REVCOR| Zoro #: G1286126| Mfr #: B575-250S R

$66.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Blower Wheel
Bore Dia. (In.): 1/2
Wheel Material: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1286126 Mfr #: B575-250S R
Item: Blower WheelBore Dia. (In.): 1/2
Wheel Material: Galvanized SteelRotation: CW Closed End
Max. RPM: 3900Wheel Width (In.): 2-1/2
Type: Direct Drive, Single Inlet Forward CurveWheel Dia. (In.): 5-3/4
Country of Origin (subject to change): United States

Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 5 3/4 In, Wheel Width 2 1/2 In, Bore Dia 1/2 In, Wheel Material Galvanized Steel, Rotation Clockwise Viewing Closed End, 3900 Max RPM

Reviews