Blower Whl, Dia 5 3/4 In, Width 2 In

REVCOR| Zoro #: G0318211| Mfr #: B575-200S L

$75.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0318211 Mfr #: B575-200S L
Wheel Dia. (In.): 5-3/4Item: Blower Wheel
Type: Direct Drive, Single Inlet Forward CurveWheel Material: Galvanized Steel
Rotation: CCW Closed EndMax. RPM: 4725
Wheel Width (In.): 2Bore Dia. (In.): 1/2
Country of Origin (subject to change): United States

Product Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 5 3/4 In, Wheel Width 2 In, Bore Dia 1/2 In, Wheel Material Galvanized Steel, Rotation Counter Clockwise Viewing Closed End, 4725 Max RPM

Product Reviews

Save 15%. Sign up for Z-mail.