SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Blower Whl, Dia 5 3/4 In, Width 2 In

REVCOR| Zoro #: G0422563| Mfr #: B575-200S R

$32.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Blower WheelWheel Material: Galvanized SteelBore Dia. (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0422563 Mfr #: B575-200S R
Item: Blower WheelWheel Material: Galvanized Steel
Bore Dia. (In.): 1/2Rotation: CW Closed End
Wheel Dia. (In.): 5-3/4Max. RPM: 4725
Type: Direct Drive, Single Inlet Forward CurveWheel Width (In.): 2
Country of Origin (subject to change): United States

Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia. (In.) 5-3/4, Wheel Width (In.) 2, Bore Dia. (In.) 1/2, Wheel Material Galvanized Steel, Rotation CW Closed End, 4725 Max. RPM

Reviews