Shop Alternate Products
This Product is Discontinued
Revcor
Blower Whl, Dia 5 3/4 In, Width 3 13/16 In (Discontinued)
Mfr # Q575-381S L
Zoro # G1523051
This Product is Discontinued
Key Features
- Wheel Dia. (In.) 5-3/4
- Bore Dia. (In.) 1/2
- Rotation CCW Closed End
- Wheel Width (In.) 3-13/16
- Max. RPM 3000