Blower Whl, Dia 5 3/4 In, Width 3 7/16 In

REVCOR| Zoro #: G1919757| Mfr #: Q575-343S L

$44.57 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Blower Wheel
Bore Dia. (In.): 5/16
Wheel Material: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1919757 Mfr #: Q575-343S L
Item: Blower WheelBore Dia. (In.): 5/16
Wheel Material: Galvanized SteelRotation: CCW Closed End
Max. RPM: 3600Wheel Width (In.): 3-7/16
Type: Direct Drive, Single Inlet Forward Curve, ConcaveWheel Dia. (In.): 5-3/4
Country of Origin (subject to change): United States

Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Concave, Wheel Dia 5 3/4 In, Wheel Width 3 7/16 In, Bore Dia 5/16 In, Wheel Material Galvanized Steel, Rotation Counter Clockwise Viewing Closed End, 3600 Max RPM

Reviews