20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Blower Whl, Dia 5 3/4 In, Width 3 7/16 In

REVCOR| Zoro #: G2333755| Mfr #: Q575-343S R

$35.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2333755 Mfr #: Q575-343S R
Wheel Dia. (In.): 5-3/4Item: Blower Wheel
Type: Direct Drive, Single Inlet Forward Curve, ConcaveWheel Material: Galvanized Steel
Rotation: CW Closed EndMax. RPM: 3600
Wheel Width (In.): 3-7/16Bore Dia. (In.): 5/16
Country of Origin (subject to change): United States

Product Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Concave, Wheel Dia 5 3/4 In, Wheel Width 3 7/16 In, Bore Dia 5/16 In, Wheel Material Galvanized Steel, Rotation Clockwise Viewing Closed End, 3600 Max RPM

Product Reviews

Save 15%. Sign up for Z-mail.