KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower Whl, Dia 5 3/4 In, Width 3 In

REVCOR| Zoro #: G0855696| Mfr #: B525-Y-300S L-3125

$62.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Blower Wheel
Bore Dia. (In.): 5/16
Wheel Material: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0855696 Mfr #: B525-Y-300S L-3125
Item: Blower WheelBore Dia. (In.): 5/16
Wheel Material: Galvanized SteelRotation: CCW Closed End
Max. RPM: 3250Wheel Width (In.): 3
Type: Direct Drive, Single Inlet Forward Curve, ConcaveWheel Dia. (In.): 5-3/4
Country of Origin (subject to change): United States

Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Concave, Wheel Dia 5 3/4 In, Wheel Width 3 In, Bore Dia 5/16 In, Wheel Material Galvanized Steel, Rotation Counter Clockwise Viewing Closed End, 3250 Max RPM

Reviews