HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Blower Whl, Dia 5 3/4 In, Width 9 In

REVCOR| Zoro #: G2370191| Mfr #: C575-900D R

$37.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wheel Width (In.): 9
Type: Direct Drive, Double Inlet Forward Curve
Rotation: CW Hub End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2370191 Mfr #: C575-900D R
Wheel Width (In.): 9Type: Direct Drive, Double Inlet Forward Curve
Rotation: CW Hub EndItem: Blower Wheel
Max. RPM: 1200Wheel Material: Aluminum
Bore Dia. (In.): 3/8Wheel Dia. (In.): 5-3/4
Country of Origin (subject to change): United States

Description

Blower Wheel, Direct Drive, Double Inlet Forward Curve, Wheel Dia 5 3/4 In, Wheel Width 9 In, Bore Dia 3/8 In, Wheel Material Aluminum, Rotation Clockwise, 1200 Max RPM

Reviews