20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Blower Whl, Dia 6 3/4 In, Width 4 In

REVCOR| Zoro #: G2064623| Mfr #: B675-400HS L

$72.13 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2064623 Mfr #: B675-400HS L
Item: Blower WheelType: Direct Drive, Single Inlet Forward Curve
Wheel Material: Galvanized SteelRotation: CCW Closed End
Max. RPM: 2200Wheel Width (In.): 4
Wheel Dia. (In.): 6-3/4Bore Dia. (In.): 1/2
Country of Origin (subject to change): United States

Product Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 6 3/4 In, Wheel Width 4 In, Bore Dia 1/2 In, Wheel Material Galvanized Steel, Rotation Counter Clockwise Viewing Closed End, 2200 Max RPM

Product Reviews

Save 15%. Sign up for Z-mail.