Shop Alternate Products
This Product is Discontinued
Revcor
Blower Whl, Dia 6 3/4 In, Width 4 In (Discontinued)
Mfr # B675-400HS R
Zoro # G1883856
This Product is Discontinued
Key Features
- Wheel Dia. (In.) 6-3/4
- Bore Dia. (In.) 1/2
- Rotation CW Closed End
- Wheel Width (In.) 4
- Max. RPM 2200