Blower Whl, Dia 6 5/16 In, Width 1 In

REVCOR| Zoro #: G2257272| Mfr #: Q631-103S R

$28.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Blower Wheel
Bore Dia. (In.): 5/16
Wheel Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2257272 Mfr #: Q631-103S R
Item: Blower WheelBore Dia. (In.): 5/16
Wheel Material: AluminumRotation: CW Closed End
Max. RPM: 3450Wheel Width (In.): 1
Type: Direct Drive, Single Inlet Forward CurveWheel Dia. (In.): 6-5/16
Country of Origin (subject to change): United States

Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 6 5/16 In, Wheel Width 1 In, Bore Dia 5/16 In, Wheel Material Aluminum, Rotation Clockwise Viewing Closed End, 3450 Max RPM

Reviews