PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Blower Whl, Dia 6 5/16 In, Width 6 In

REVCOR| Zoro #: G2448406| Mfr #: C631-600D L

$75.68 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wheel Width (In.): 6Type: Direct Drive, Double Inlet Forward CurveRotation: CCW Hub End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2448406 Mfr #: C631-600D L
Wheel Width (In.): 6Type: Direct Drive, Double Inlet Forward Curve
Rotation: CCW Hub EndItem: Blower Wheel
Max. RPM: 2350Wheel Material: Galvanized Steel
Bore Dia. (In.): 3/8Wheel Dia. (In.): 6-5/16
Country of Origin (subject to change): United States

Description

Blower Wheel, Direct Drive, Double Inlet Forward Curve, Wheel Dia 6 5/16 In, Wheel Width 6 In, Bore Dia 3/8 In, Wheel Material Galvanized Steel, Rotation Counter Clockwise, 2350 Max RPM

Reviews