Blower Whl, Dia 6 5/16 In, Width 8 1/8 In

REVCOR| Zoro #: G2219296| Mfr #: C631-812D R

$95.18 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2219296 Mfr #: C631-812D R
Item: Blower WheelType: Direct Drive, Double Inlet Forward Curve
Wheel Material: Galvanized SteelRotation: CW Hub End
Max. RPM: 1700Wheel Width (In.): 8-1/8
Wheel Dia. (In.): 6-5/16Bore Dia. (In.): 1/2
Country of Origin (subject to change): United States

Product Description

Blower Wheel, Direct Drive, Double Inlet Forward Curve, Wheel Dia 6 5/16 In, Wheel Width 8 1/8 In, Bore Dia 1/2 In, Wheel Material Galvanized Steel, Rotation Clockwise, 1700 Max RPM

Product Reviews

Save 15%. Sign up for Z-mail.