KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower Whl, Dia 7 1/8 In, Width 1 In

REVCOR| Zoro #: G0888894| Mfr #: B712-100HS L

$34.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Blower Wheel
Bore Dia. (In.): 5/8
Wheel Material: Galvanized Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0888894 Mfr #: B712-100HS L
Item: Blower WheelBore Dia. (In.): 5/8
Wheel Material: Galvanized SteelRotation: CCW Closed End
Max. RPM: 5100Wheel Width (In.): 1
Type: Direct Drive, Single Inlet Forward CurveWheel Dia. (In.): 7-1/8
Country of Origin (subject to change): United States

Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 7 1/8 In, Wheel Width 1 In, Bore Dia 5/8 In, Wheel Material Galvanized Steel, Rotation Counter Clockwise Viewing Closed End, 5100 Max RPM

Reviews