Shop Alternate Products
This Product is Discontinued
Revcor
Blower Whl, Dia 7 1/8 In, Width 5 1/2 In (Discontinued)
Mfr # CN712-550HD R
Zoro # G1254251
This Product is Discontinued
Key Features
- Wheel Dia. (In.) 7-1/8
- Bore Dia. (In.) 1/2
- Rotation CW Hub End
- Wheel Width (In.) 5-1/2
- Max. RPM 2700