Blower Whl, Dia 7 7/16 In, Width 2 1/2 In

REVCOR| Zoro #: G1323131| Mfr #: B743-250HS R

$91.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1323131 Mfr #: B743-250HS R
Bore Dia. (In.): 1/2Wheel Dia. (In.): 7-7/16
Item: Blower WheelType: Direct Drive, Single Inlet Forward Curve
Wheel Material: AluminumRotation: CW Closed End
Max. RPM: 3050Wheel Width (In.): 2-1/2
Country of Origin (subject to change): United States

Product Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 7 7/16 In, Wheel Width 2 1/2 In, Bore Dia 1/2 In, Wheel Material Aluminum, Rotation Clockwise Viewing Closed End, 3050 Max RPM

Product Reviews

Save 15%. Sign up for Z-mail.