Blower Whl, Dia 7 7/16 In, Width 2 1/4 In

REVCOR| Zoro #: G1218865| Mfr #: B743-225S L

$79.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1218865 Mfr #: B743-225S L
Bore Dia. (In.): 1/2Wheel Dia. (In.): 7-7/16
Item: Blower WheelType: Direct Drive, Single Inlet Forward Curve
Max. RPM: 3375Wheel Width (In.): 2-1/4
Wheel Material: Galvanized SteelRotation: CCW Closed End
Country of Origin (subject to change): United States

Product Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 7 7/16 In, Wheel Width 2 1/4 In, Bore Dia 1/2 In, Wheel Material Galvanized Steel, Rotation Counter Clockwise Viewing Closed End, 3375 Max RPM

Product Reviews

Save 15%. Sign up for Z-mail.