Blower Whl, Dia 7 7/16 In, Width 2 3/4 In

REVCOR| Zoro #: G2329607| Mfr #: B743-275S L

$70.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wheel Width (In.): 2-3/4
Type: Direct Drive, Single Inlet Forward Curve
Rotation: CCW Closed End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2329607 Mfr #: B743-275S L
Wheel Width (In.): 2-3/4Type: Direct Drive, Single Inlet Forward Curve
Rotation: CCW Closed EndItem: Blower Wheel
Max. RPM: 2825Wheel Material: Galvanized Steel
Bore Dia. (In.): 1/2Wheel Dia. (In.): 7-7/16
Country of Origin (subject to change): United States

Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 7 7/16 In, Wheel Width 2 3/4 In, Bore Dia 1/2 In, Wheel Material Galvanized Steel, Rotation Counter Clockwise Viewing Closed End, 2825 Max RPM

Reviews