Blower Whl, Dia 7 7/16 In, Width 4 In

REVCOR| Zoro #: G1585534| Mfr #: B743-400HS R

$75.55 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1585534 Mfr #: B743-400HS R
Item: Blower WheelWheel Material: Aluminum
Type: Direct Drive, Single Inlet Forward CurveRotation: CW Closed End
Max. RPM: 1950Wheel Width (In.): 4
Wheel Dia. (In.): 7-7/16Bore Dia. (In.): 1/2
Country of Origin (subject to change): United States

Product Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 7 7/16 In, Wheel Width 4 In, Bore Dia 1/2 In, Wheel Material Aluminum, Rotation Clockwise Viewing Closed End, 1950 Max RPM

Product Reviews

Save 15%. Sign up for Z-mail.