Blower Whl, Dia 8 1/2 In, Width 2 3/4 In

REVCOR| Zoro #: G2416556| Mfr #: BC850-275HS L

$91.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2416556 Mfr #: BC850-275HS L
Wheel Dia. (In.): 8-1/2Item: Blower Wheel
Type: Direct Drive, Single Inlet Forward Curve, ConcaveWheel Material: Galvanized Steel
Rotation: CCW Closed EndMax. RPM: 2650
Wheel Width (In.): 2-3/4Bore Dia. (In.): 1/2
Country of Origin (subject to change): United States

Product Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Concave, Wheel Dia 8 1/2 In, Wheel Width 2 3/4 In, Bore Dia 1/2 In, Wheel Material Galvanized Steel, Rotation Counter Clockwise Viewing Closed End, 2650 Max RPM

Product Reviews

Save 15%. Sign up for Z-mail.