SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Blower Whl, Dia 8 In, Width 1 1/2 In

REVCOR| Zoro #: G1929435| Mfr #: B800-150HS L

$40.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Blower WheelWheel Material: Galvanized SteelBore Dia. (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1929435 Mfr #: B800-150HS L
Item: Blower WheelWheel Material: Galvanized Steel
Bore Dia. (In.): 1/2Rotation: CCW Closed End
Wheel Dia. (In.): 8Max. RPM: 3900
Type: Direct Drive, Single Inlet Forward CurveWheel Width (In.): 1-1/2
Country of Origin (subject to change): United States

Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia. (In.) 8, Wheel Width (In.) 1-1/2, Bore Dia. (In.) 1/2, Wheel Material Galvanized Steel, Rotation CCW Closed End, 3900 Max. RPM

Reviews