HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Blower Whl, Dia 8 In, Width 1 1/2 In

REVCOR| Zoro #: G1887365| Mfr #: B800-150HS R

$40.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wheel Width (In.): 1-1/2
Type: Direct Drive, Single Inlet Forward Curve
Rotation: CW Closed End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1887365 Mfr #: B800-150HS R
Wheel Width (In.): 1-1/2Type: Direct Drive, Single Inlet Forward Curve
Rotation: CW Closed EndItem: Blower Wheel
Max. RPM: 3900Wheel Material: Galvanized Steel
Bore Dia. (In.): 1/2Wheel Dia. (In.): 8
Country of Origin (subject to change): United States

Description

Blower Wheel, Direct Drive, Single Inlet Forward Curve, Wheel Dia 8 In, Wheel Width 1 1/2 In, Bore Dia 1/2 In, Wheel Material Galvanized Steel, Rotation Clockwise Viewing Closed End, 3900 Max RPM

Reviews